Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Novagen™ Veggie™ Peptone

Catalog No. 712803 Shop All MilliporeSigma Products
Change view
Click to view available options
Quantity:
500 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
71-280-3 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 71-280-3 Supplier MilliporeSigma™ Supplier No. 712803
Add to Cart
Add to Cart

Used for applications requiring minimal use of animal-derived materials. MilliporeSigma™; Novagen™ Veggie™ Peptone is a certified animal-free media component obtained from papain-digested soymeal that can be used as a direct replacement for tryptone in bacterial growth media.

  • Has been quality tested to ensure proper growth and maintenance of bacterial cells
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 15°C to 30°C
Product Type Peptone
For Use With (Application) Culture media
Packaging Type Glass Bottle
Quantity 500 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.