Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Novagen™ Veggie™ Yeast Extract

Catalog No. 712793 Shop All MilliporeSigma Products
Change view
Click to view available options
Quantity:
500 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
71-279-3 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 71-279-3 Supplier MilliporeSigma™ Supplier No. 712793
Add to Cart
Add to Cart

Used for applications requiring minimal use of animal-derived materials. MilliporeSigma™; Novagen™ Veggie™ Yeast Extract is a certified animal-free media component that can be used as a direct replacement for traditional yeast extract in bacterial growth media.

  • Has been quality tested to ensure proper growth and maintenance of bacterial cells
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 15°C to 30°C
Product Type Microbiology Media
For Use With (Application) Direct replacement for traditional yeast extract in bacterial growth media
Packaging Type Glass Bottle
Quantity 500 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.