Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ Empty Gel Cassettes, mini, 1.5 mm

Catalog No. nc2015
Encompass_Preferred
Change view
Click to view available options
Quantity:
25⁄pkg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
NC2015 25⁄pkg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. NC2015 Supplier Invitrogen™ Supplier No. NC2015
Only null left
Add to Cart
Edge
Add to Cart

Platic cassettes pre-sealed with slot pre-taped

  • Sealed on three sides to prevent leaking
  • Material: plastic
  • Gel size: Mini (8 x 8cm)

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Contains a pack (25/pack) of empty, disposable, plastic gel cassettes (1.5 mm). Store at room temperature.
For Use With (Equipment) Universal
Gel Size Mini (8 x 8 cm)
Product Line Novex
Type Empty Gel Cassette
Quantity 25⁄pkg
Shipping Condition Room Temperature

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.