Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Novus Biologicals™ Human Skin Tissue MicroArray (Cancer)
SDP

Catalog No. nbp230229 Shop All R&D Systems Products
Change view
Click to view available options
Human Skin Tissue Microarray (Cancer) Slide
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
NBP230229 Human Skin Tissue Microarray (Cancer) Slide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. NBP230229 Supplier Novus Biologicals™ Supplier No. NBP230229
Only null left
Add to Cart
Add to Cart

Applications: Immunohistochemistry, Immunohistochemistry-Paraffin

  • Formalin fixed
  • Species: Human
  • Cross reactivity: Human
  • No. of samples: 49
  • No. of patients: 47
  • Core diameter: 2.0mm
  • Section thickness: 4μm

Applications: 

Immunohistochemistry-Paraffin

Recommended Storage

Store at 4°C. Do not freeze.

Specifications

Quantity 1 Slide
Regulatory Status RUO
Species Human
Tissue Condition Cancer
Type Skin (Cancer)
Cross Reactivity Human

This product is for research use only and is not approved for use in humans or in clinical diagnosis.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.