Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Novus Biologicals™ Primate Multi-Organ Tissue MicroArray (Normal)
SDP

Catalog No. NBP230186 Shop All R&D Systems Products
Change view
Click to view available options
Cross Reactivity:
Rhesus Monkey (Adult)
Rhesus Monkey (Female)
Rhesus Monkey (Male)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cross Reactivity
NBP230186 Rhesus Monkey (Female)
NBP230187 Rhesus Monkey (Male)
NBP230188 Rhesus Monkey (Adult)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. NBP230186 Supplier Novus Biologicals™ Supplier No. NBP230186
Add to Cart
Add to Cart

Formalin fixed normal organs tissue of adult monkey

  • Species: Primate
  • Cross reactivity: Rhesus monkey
  • Tissue condition: Normal
  • Perfusion fixation
  • No. of samples: 60
  • Core diameter: 2.0mm
  • Section thickness: 4μm

Recommended Storage

Store at 4°C. Do not freeze.

Warranty and Services

1 Year

Specifications

Quantity 1 Slide
Regulatory Status RUO
Species Primate
Tissue Condition Normal
For Use With (Application) Immunohistochemistry-Paraffin
Cross Reactivity Rhesus Monkey (Female)

This product is for research use only and is not approved for use in humans or in clinical diagnosis.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.