Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SAMIX™ Nozzles
SDP

Catalog No. 17000452 Shop All Medisca Products
Change view
Click to view available options
Size:
1 mm
2 mm
4 mm
Color:
Blue
Pink
Yellow
Dimensions (L x W x H):
5 x 1 x 7 in.
6 x 1 x 4 in.
8 x 5 x 1 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Color Dimensions (L x W x H)
17-000-452 2 mm Yellow 5 x 1 x 7 in.
17-000-451 1 mm Blue 8 x 5 x 1 in.
17-000-453 4 mm Pink 6 x 1 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-000-452 Supplier SAMIX™ Supplier No. 666501
Add to Cart
Add to Cart

Nozzles are attached to the jars to get different size openings, to facilitate transferring jar content to dispensers with different tip sizes, or for specific dispensing needs.

The nozzles are attached to the jars to get different size openings, to facilitate transferring jar content to dispensers with different tip sizes or for specific dispensing needs.

  • Type: Clamps Coupling

Specifications

Color Yellow
Quantity 50/Pk.
Size 2 mm
Type Clamp Coupling
Weight (Metric) 28 g
Dimensions (L x W x H) 5 x 1 x 7 in.
Weight (English) 0.06 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.