Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Oil-Only Sorbents

Catalog No. 19066713
Change view
Click to view available options
Capacity (English):
24 gal.
27 gal.
28 gal.
29 gal.
30 gal.
48 gal.
53 gal.
91 gal.
Dimensions (L x W):
144 x 120 in.
150 ft. x 16 in.
150 ft. x 32 in.
18 x 16 in.
18 x 16 in. (45.72 x 41 cm)
48 x 5 ft. (14.6 x 1.5 m)
Thickness:
Double-weight
Heavy-weight
Light-weight
Medium-weight
Single-weight
Color:
Earth Tone
White
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (L x W) Thickness Color
19-066-713 24 gal. 18 x 16 in. (45.72 x 41 cm) Medium-weight White
17-216-310 28 gal. 18 x 16 in. Double-weight White
19-066-712 30 gal. 18 x 16 in. (45.72 x 41 cm) Single-weight White
19-067-134 29 gal. 18 x 16 in. (45.72 x 41 cm) Light-weight Earth Tone
19-067-135 27 gal. 18 x 16 in. (45.72 x 41 cm) Heavy-weight Earth Tone
19-067-136 53 gal. 150 ft. x 32 in. Heavy-weight Earth Tone
19-067-137 91 gal. 150 ft. x 16 in. Heavy-weight Earth Tone
19-066-710 24 gal. 144 x 120 in. Double-weight White
19-066-711 48 gal. 48 x 5 ft. (14.6 x 1.5 m) Double-weight White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-066-713 Supplier FyterTech Nonwovens Supplier No. SFO72
Add to Cart
Add to Cart

Specifications

Color White
Capacity (English) 24 gal.
Type Sorbent, Oil-only
For Use With (Application) Use in the oil, gas, mining or fracking industry for spill control response or prevention
Thickness Medium-weight
Weight Capacity Medium-weight
Dimensions (L x W) 18 x 16 in. (45.72 x 41 cm)
Length (English) 18 in.
Length (Metric) 45.72 cm
Width (English) 16 in.
Width (Metric) 41 cm
Weight (English) 11 lb.
Weight (Metric) 5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.