Learn More
FyterTech Nonwovens Response™ Perforated Roll Towel
Description
- Two-ply sheets of paper
- White
- Available as rolls and sheets
Specifications
Specifications
| Product Type | Perforated Roll Towel |
| Length (English) | 11 in. |
| Length (Metric) | 27.9 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22.8 cm |
| Color | White |
| Dimensions (L x W) | 11 x 9 in. (28 x 23 cm) |
| For Use With (Application) | For high-traffic washroom |
| Ply | 2-ply |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.