Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Cellulose Sorbent Pillows

Catalog No. 19066649
Change view
Click to view available options
Capacity (English):
15 gal.
39 gal.
Length (English):
10 in.
18 in.
Weight (English):
6 lb.
15 lb.
Width (English):
10 in.
18 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Length (English) Weight (English) Width (English)
19-066-649 39 gal. 18 in. 15 lb. 18 in.
19-122-857 15 gal. 10 in. 6 lb. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-066-649 Supplier FyterTech Nonwovens Supplier No. 150120

Absorb all types of non-aggressive spills

  • Cellulose-based pillows
  • Absorb oil, coolents, solvents and water
  • Large surface area with high capacity and fast-wicking filler
  • Absorb up to 147L (39 gal.) per case

Order Info

12 pillows/case

Specifications

Color White
Capacity (English) 39 gal.
Capacity (Metric) 147.6 L
Material Cellulose
Type Cellulose Sorbent Pillow
For Use With (Application) Use on all types of non-aggressive spills
Dimensions (L x W) 18 x 18 in. (45.72 x 45.72 cm)
Length (English) 18 in.
Length (Metric) 45.72 cm
Width (English) 18 in.
Width (Metric) 45.72 cm
Weight (English) 15 lb.
Weight (Metric) 7 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.