Learn More
FyterTech Nonwovens Spilfyter™ Scrim Wipes
Specifications
Specifications
| Product Type | Scrim Roll Wipes |
| Length (English) | 275 ft. |
| Length (Metric) | 83 m |
| Width (English) | 9.75 in. |
| Width (Metric) | 24.7 cm |
| Material | Recycled Paper |
| Dimensions (L x W) | 275 ft. x 9.75 in. |
| Format | Roll |
| For Use With (Application) | For general cleaning and wiping, vehicle and equipment clean up |
| Ply | 4-ply |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.