Learn More
FyterTech Nonwovens Spilfyter™ Tidy-Mat Traffic Rugs
Description
- Made from 100% recycled textile fibers woven together for strength
- TR-91: Poly backing prevents liquids from reaching the floor
- Ideal for use with non-aggressive and hydrocarbon-based spills
- Absorb oil, water, solvents, coolants and more — up to nine times their own weight
- Needle-punched for ruggedness and resistance to shredding and tearing
Specifications
Specifications
| Absorbancy | 167 L |
| For Use With (Application) | Traffic areas |
| Dimensions (L x W) | 300 ft. x 18 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.