Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Wipes in Pop-Out Boxes

Catalog No. 191301914
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-130-1914 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-130-1914 Supplier FyterTech Nonwovens Supplier No. 51850
This item is not returnable. View return policy

Specifications

Product Type DRC Wipes
Length (English) 15 in.
Length (Metric) 38.1 cm
Width (English) 10.25 in.
Width (Metric) 26.03 cm
Material Airlaid
Color White
Dimensions (L x W) 15 x 10.25 in. (38.1 x 26.03 cm)
Format Pop-out Box
For Use With (Application) For hand and face cleaning, general purpose heavy duty wiping tasks
Ply 1-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.