Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Universal Sorbents

Catalog No. 19066715
Change view
Click to view available options
Dimensions (L x W):
150 ft. x 16 in.
150 ft. x 32 in.
18 x 16 in.
36 x 32 in.
44 x 32 in.
45 x 64 in.
48 x 3 in.
64 x 32 in.
Thickness:
Corn-cob sock
Heavy-weight
Light-weight
Medium-weight
Weight (English):
9 lb.
14.5 lb.
16 lb.
22 lb.
23 lb.
25.5 lb.
27 lb.
28 lb.
29 lb.
31 lb.
52 lb.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness Weight (English)
19-066-715 44 x 32 in. Heavy-weight 27 lb.
17-216-304 150 ft. x 32 in. Medium-weight 29 lb.
17-216-308 150 ft. x 16 in. Medium-weight 27 lb.
17-216-307 150 ft. x 16 in. Heavy-weight 31 lb.
17-216-302 18 x 16 in. Medium-weight 23 lb.
19-066-709 18 x 16 in. Heavy-weight 9 lb.
19-066-714 36 x 32 in. Heavy-weight 22 lb.
19-066-717 64 x 32 in. Light-weight 16 lb.
19-066-718 45 x 64 in. Heavy-weight 28 lb.
19-067-132 150 ft. x 32 in. Heavy-weight 25.5 lb.
19-067-130 18 x 16 in. Light-weight 14.5 lb.
19-067-131 18 x 16 in. Heavy-weight 14.5 lb.
19-067-133 150 ft. x 16 in. Heavy-weight 25.5 lb.
17-216-301 48 x 3 in. Corn-cob sock 52 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 19-066-715 Supplier FyterTech Nonwovens Supplier No. G3244H
Add to Cart
Add to Cart

Specifications

Color Green/White
Capacity (English) 22 gal.
Type Universal Sorbent
For Use With (Application) Premium material with high absorbency properties
Thickness Heavy-weight
Weight Capacity Heavyweight
Dimensions (L x W) 44 x 32 in.
Length (English) 44 in.
Length (Metric) 112 cm
Width (English) 32 in.
Width (Metric) 81.2 cm
Weight (English) 27 lb.
Weight (Metric) 12 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.