Learn More
CTI NPX Series White Nitrile Gloves
Description
- White nitrile
- Powder free
- Textured finger tips and palm
- 10 in. Length
- Ambidextrous
- Tapered, Beaded Cuff
- Latex-free
Specifications
Specifications
| Certifications/Compliance | ASTM D 3578-95 Standards, MIL STD-105E, 21 CFR 177-2600 |
| Chemotherapeutic Rated | No |
| Applications | Laboratory, Healthcare, Industrial |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | Small |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.