Learn More
CPC Colder Products Company™ NS4 Series Quick-Disconnect Inserts
Shop All Colder Products Company ProductsDescription
- Polypropylene
- -0°C to 71°C
- Mounting: Thread
- Pressure range: Vacuum to 120psi, 8.3 bar
- Spilling: <0.10cc per disconnect, 0.10cc per connect
Specifications
Specifications
| Material | Polypropylene |
| Overall Length (English) | 1.95 in. |
| Overall Length (Metric) | 49.5 mm |
| For Use With | 6.4mm |
| Min. Operating Temperature (English) | 32°F |
| Min. Operating Temperature (Metric) | 0°C |
| Thread Size | 0.25 in. NPT |
| Height (Metric) | 24.3 mm |
| Height (English) | 0.96 in. |
| Includes | Shut-off valves |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.