Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CPC Colder Products Company™ NS4 Series Quick-Disconnect Inserts

Manufactured from polypropylene. CPC Colder Products Company™ NS4 Series Quick-Disconnect Inserts are made from polypropylene. They have a temperature range between 0 to 71° and a pressure range up to 120 psi, 8.3 bar.

Supplier:  CPC Colder Products Company™ NS4D22002

 View more versions of this product

Catalog No. 05-113-119


Only null left
Add to Cart

Alert:

WARNING: Pressure, temperature, chemicals and operating environment can affect the performance of couplings. It is the customer’s responsibility to test the suitability of Colder products in their own application conditions.


Description

Description

  • Polypropylene
  • -0°C to 71°C
  • Mounting: Thread
  • Pressure range: Vacuum to 120psi, 8.3 bar
  • Spilling: <0.10cc per disconnect, 0.10cc per connect
Specifications

Specifications

EPDM
44 mm
32°F
0.13 in. hose barb
0.96 in.
Gray with Dark Gray Overmold
160°F
Hose Barb Valved In-line Coupling Insert
1.73 in.
3.2mm
0°C
24.3 mm
Shut-off valves
120 psi
71°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.