Learn More
BrandTech™ VACUUBRAND™ ME 8 NT Diaphragm Vacuum Pump



For a wide variety of non-corrosive and non-evaporative applications. ME-series pumps feature an ultimate vacuum of 52 Torr.
$6196.96 - $6920.48
Specifications
Max. Vacuum | 52 torr |
---|---|
Horsepower | 0.34 hp |
Includes | Manual |
Motor Speed | 150 to 1800 rpm |
Dimensions (L x W x H) | 12.7 x 9.4 x 7.7 in. (32.5 x 23.8 x 19.8 cm) |
Catalog Number | Mfr. No. | Plug Type | Electrical Requirements | Amperage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Plug Type | Electrical Requirements | Amperage | Price | Quantity & Availability | |||
13-688-902
![]() ![]() |
BrandTech™ VACUUBRAND™
20734000 |
CEE | 230 V 50/60 Hz | 3 A |
Each for $6,196.96
|
|
|||
13-688-903
![]() ![]() |
BrandTech™ VACUUBRAND™
20734003 |
US | 120 V 60 Hz | 4 A |
Each for $6,920.48
|
|
|||
Description
Utilizes diaphragm vacuum technology for totally dry operation; there is no oil to change or monitor.
- Minimizes downtime and service costs
- Unique design eliminates tedious, trial-and-error stroke length recalibration
- Individually accessible diaphragms and valves simplify servicing
- Feature specially engineered pump heads for high flow rates at working vacuum
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
52 torr | |
Manual | |
12.7 x 9.4 x 7.7 in. (32.5 x 23.8 x 19.8 cm) | |
ME 8 NT | |
-10°C to +60°C | |
16.4 kg | |
40°C | |
4.3/4.8 CFM | |
198.12 mm | |
325.12 mm | |
23.8 cm | |
IP40 | |
50°F | |
1 |
0.34 hp | |
150 to 1800 rpm | |
Aluminum Alloy housing/head cover, Aluminum Alloy diaphragm clamping disc, FPM diaphragm/valve, Aluminum Alloy connection tube, PBT Hose Nozzle, PVC Seal rings | |
45 dbA | |
36.1 lb. | |
104°F | |
10°C | |
7.7 in. | |
12.7 in. | |
9.4 in. | |
Diaphragm Pump | |
4 | |
Oil-Free | |
16 psi (Inlet), 29 psi (Outlet) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.