Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ MZ 2 NT Diaphragm Vacuum Pumps
GREENER_CHOICE

Catalog No. 13688904 Shop All BrandTech Scientific Products
Change view
Click to view available options
Plug Type:
CEE
US
Electrical Requirements:
120 V 50/60 Hz
230 V 50/60 Hz
Amperage:
1.8 A
3.4 A
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Electrical Requirements Amperage
13-688-904 CEE 230 V 50/60 Hz 1.8 A
13-688-905 US 120 V 50/60 Hz 3.4 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-688-904 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20732000
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

For a wide variety of non-corrosive and non-evaporative applications. MZ-series pumps have an ultimate vacuum of 5 Torr.

Utilizes diaphragm vacuum technology for totally dry operation; there is no oil to change or monitor.

  • Minimizes downtime and service costs
  • Unique design eliminates tedious, trial-and-error stroke length recalibration
  • Individually accessible diaphragms and valves simplify servicing
  • Feature specially engineered pump heads for high flow rates at working vacuum
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 5.2 torr
Horsepower 0.24 hp
Amperage 1.8 A
Includes Manual
Motor Speed 150 to 1800 rpm
Certifications/Compliance ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV
Electrical Requirements 230 V 50/60 Hz
Dimensions (L x W x H) 9.5 x 9.4 x 7.7 in. (24.3 x 23.8 x 19.8 cm)
Material Aluminum Alloy housing/head cover, Aluminum Alloy diaphragm clamping disc, FPM diaphragm/valve, Aluminum Alloy connection tube, PBT Hose Nozzle, PVC Seal rings, Polyethylene tubing
Model MZ 2 NT
Noise Level 45 dbA
Plug Type CEE
Temperature (Metric) Storage -10°C to +60°C
Weight (English) 24.25 lb.
Weight (Metric) 11 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 1.3/1.4 CFM
Frequency 50/60 Hz
Overall Height (English) 7.7 in.
Overall Height (Metric) 198.12 mm
Overall Length (English) 9.5 in.
Overall Length (Metric) 243.84 mm
Overall Width (English) 9.4 in.
Overall Width (Metric) 23.8 cm
Pump Type Diaphragm Pump
Enclosure Rating IP40
No. of Pump Heads 2
Resistance Properties Chemical-Resistant
Temperature (English) Min 50°F
Applications Vacuum Oven
Oil Type Oil-Free
No. of Stages 2
Maximum Pressure 16 psi (Inlet), 29 psi (Outlet)
Voltage 230 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.