Learn More
Description
- Secura™ NTEP-Certified Balances. 100% NTEP-Compliant Weighing, Legal for Trade.
- The Secura™ balance gives you the security and peace of mind of knowing that you have done everything right.
- Besides providing highly accurate weighing results and operating convenience, Secura™ line also features built-in protection systems for complete reliability and regulatory compliance – the safe and secure way.
- Real-time guidance prompts for leveling, automatic internal adjustment, and 100% traceable, clear documentation with sample and batch identifiers make your lab work more efficient.
Specifications
Specifications
| Certifications/Compliance | NTEP-Certified |
| Connection Type | Mini USB |
| Capacity | 120 g |
| Display Type | Touchscreen |
| Readability | 0.001 g |
| Material | Glass, Acetone, stainless steel |
| Model | NTEP Analytical Balance |
| Stabilization Time | 2 s |
| Electrical Requirements | 100 - 240 V∼, - 10%; +10%, 50 - 60 Hz, 0.2 A |
| Legal for Trade | Class I |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.