Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius NTEP Precision Balance

Catalog No. 14557485 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
310 g
1100 g
3100 g
6100 g
Readability:
0.01 g
0.1 g
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability
14-557-485 1100 g 0.1 g
14-557-482 310 g 0.01 g
14-557-484 3100 g 0.1 g
14-557-483 6100 g 0.1 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-557-485 Supplier Sartorius Supplier No. SECURA11021NUS

missing translation for 'validMainframeMsg'

NTEP-Certified Secura™ Precision Balance Int. Calibration

  • Secura™ NTEP-Certified Balances. 100% NTEP-Compliant Weighing, Legal for Trade.
  • The Secura™ balance gives you the security and peace of mind of knowing that you have done everything right.
  • Besides providing highly accurate weighing results and operating convenience, Secura™ line also features built-in protection systems for complete reliability and regulatory compliance – the safe and secure way.
  • Real-time guidance prompts for leveling, automatic internal adjustment, and 100% traceable, clear documentation with sample and batch identifiers make your lab work more efficient.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NTEP-Certified
Connection Type Mini USB
Capacity 1100 g
Display Type Touchscreen
Readability 0.1 g
Material Glass, Acetone, stainless steel
Model NTEP Precision Balance
Stabilization Time 1 s
Electrical Requirements 100 - 240 V∼, - 10%; +10%, 50 - 60 Hz, 0.2 A
Legal for Trade Class II
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.