Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Nucleosil™ Guard Column phase C18 (octadecyl), 5 μm Particle Size

Catalog No. 111009413 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter: 4.6 mm; Length: 1 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-100-9413 Diameter: 4.6 mm; Length: 1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-9413 Supplier MilliporeSigma™ Supelco™ Supplier No. Z227137
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use guard cartridge holder 54987

TRUSTED_SUSTAINABILITY

Specifications

Quantity 4/Pk.
Particle Size 5 μm
Length (Metric) 1 cm
Pore Size 100 Å
Type Guard Column
Diameter (Metric) Inner 4.6 mm
Phase Reversed Phase
For Use With (Application) HPLC
Endcapped Yes
Product Line Nucleosil

Nucleosil is a registered trademark of Macherey-Nagel GmbH & Co. KG

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.