Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Syngene™ NuGenius Gel Documentation Kit
SDP

Catalog No. 01100284 Shop All Synoptics, Inc. Products
Change view
Click to view available options
Display Type:
Color Touchscreen
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
01-100-284 Color Touchscreen
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-100-284 Supplier Syngene™ Supplier No. NUGKIT

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

NuGenius Gel Documentation Kit that includes the instrument, light converter, and transilluminator.

  • 5 MP camera with motor driven zoom lens f1.2. with epi white lights, UV032 filter, GeneTools, transilluminator, visible convert screen
  • Standard warranty 3 year

This package includes the instrument, light converter and transilluminator – see item #s 01-257-159, 01-257-227 and 01-257-231.

Specifications

Voltage 115 V
Depth (English) 7.87 in.
Depth (Metric) 20 cm
Filter Type 7-position Filter Wheel
Height (English) 29.5 in.
Pixel Size 5 MP
Width (English) 12.2 in.
Includes Nugenius with GeneTools, Transilluminator (20 x 24 cm), and Visible Convert Screen
Height (Metric) 24 cm
Width (Metric) 20 cm
For Use With (Application) DNA and Visible Gel Imaging
Product Line Syngene
Product Type Gel Documentation Kit
Display Type Color Touchscreen
Frequency 60 Hz
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.