Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Numbered Human Skull Model
SCI_ED

Catalog No. S27464 Shop All Eisco Products
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S27464 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27464 Supplier Eisco™ Supplier No. AMCH1052AS
Add to Cart
Add to Cart

Provides an incredible amount of realism and detail for examining part of the human skeleton. Includes a four dimensional, removable brain and cervical vertebrae detail.

  • Skull includes cervical vertebrae detail, and a removable 4D brain
  • Realistic details, textures, and bony landmarks
  • Ideal for educational and medical demonstrations
  • Mounted on a 4.75 x 4.75 in. base
  • Numbered key card included

Specifications

Color White
Dimensions (L x W x H) 8 x 5 x 11.25 in.
For Use With (Application) Examining Part of The Human Skeleton
Grade 9 to 12
Height (English) 11.25 in.
Height (Metric) 285.75 mm
Includes Numbered Key Card, 4 D Brain, Cervical Vertebrae Details
Length (English) 8 in.
Length (Metric) 203.2 mm
Material Plastic
Mounting Base (4.75 x 4.75 in.)
Quantity 1
Size Natural
Weight (English) 3.9 lb.
Weight (Metric) 1.76 kg
Width (English) 5 in.
Width (Metric) 127 mm
Gender Male, Female
Product Type Human Body Anatomical Model
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.