Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Numbered Human Skull Model
SCI_ED

Catalog No. S81006 Shop All Walter Products Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S81006 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81006 Supplier Walter Products™ Supplier No. B10221
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Numbered to help identify the key structures of the human skull. Skull sutures, fissures, foramina, and processes are drawn and clearly defined to make the anatomy of the human skull easy to teach and learn.

  • High quality, durable life-size model made from high quality medical PVC
  • Removable skull cap and mandible for study of the interior structure
  • Key structures are numbered and sutures have been highlighted
  • Corresponding key card included

Specifications

For Use With (Application) Education
Height (Metric) 16 cm
Includes Skull & manual
Length (Metric) 14 cm
Material PVC
Quantity 1
Size Life-size
Weight (Metric) 0.68 kg
Product Type Model, Human Skull
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.