Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ Conical Sterile Polypropylene Centrifuge Tubes
GSA_VAGREENER_CHOICE

Catalog No. 12565270 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Packaging:
Bulk
Racked
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging
12-565-270 50 mL Bulk
12-565-268 15 mL Bulk
12-565-269 15 mL Racked
12-565-271 50 mL Racked
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 12-565-270 Supplier Thermo Scientific™ Supplier No. 339652
Get 37% Off Cell Culture Plastics & More
Use promo code NUNC37
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These premium, high-quality conical tubes are environmentally friendly and allow for increased traceability with the largest writing area on the market.

Thermo Scientific Nunc Sterile Polypropylene Conical Centrifuge Tubes are premium, high-quality conical tubes that are environmentally friendly, offer the highest cleanliness with a recyclable plastic rack, and allow for increased traceability with the largest writing area on the market. Nunc labware products are made from high-purity resins and molded using our state-of-the-art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.

Features

  • Nonpyrogenic: endotoxin tested (0.5 EU/mL)
  • Non-cytotoxic
  • Biologically inert: USP biological reactivity class VI
  • High level of sterility: SAL 10-6
  • RNase/DNase-free
  • Leak-proof to protect your samples
  • Made from high-purity resins and molded using state-of-the-art processes; safe alternative to glass without sacrificing accuracy
  • Racked product includes environmentally friendly recyclable plastic rack that reduces landfill waste compared to the traditional foam packaging
  • Plug sealed cap
  • Tube, cap, and rack made of virgin resin

Warranty: 90 days

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Color Clear
Capacity (Metric) 50 mL
Disposable Single-use
Material Polypropylene
Packaging Bulk
Quantity 25 Pk., 500/Cs.
Sterility Sterile
RNase Free Yes
Dnase Free Yes
Autoclavable Not Autoclavable
Shape Cylindrical
Length (Metric) 98.6 mm
Bottom Shape Conical
Closure Type Screw Cap
Closure Included Yes
Writing Area Yes
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 17,000 x g
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.