Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ 200mL Centrifuge Tube

Catalog No. 1496217 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
200 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-962-17 200 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-962-17 Supplier Thermo Scientific™ Supplier No. 376813
Get 37% Off Cell Culture Plastics & More
Use promo code NUNC37
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Process large batches more easily with Nunc 200mL centrifuge tubes, which are made from high-purity resins and can resist forces up to 7000 RCF.

Process large batches more easily with Thermo Scientific™ Nunc™ 200mL centrifuge tubes, which are made from high-purity resins and can resist forces up to 7000 RCF.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Meet USP Class VI Standards
Capacity (Metric) 200 mL
Material Polypropylene
No. per Case 48
No. per Pack 4
Sterility Sterile
Shape Conical
Bottom Shape Conical
Closure Type Plug
Diameter (Metric) 60 mm
Product Type Centrifuge Tube
Max. RCF 7000 x g
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.