Learn More
Thermo Scientific™ Nunc™ 300cm2 Cell Culture Treated Flasks
Description
Promote cell attachment and expand growth with the Thermo Scientific™ Nunc™ 300cm2 Cell Culture Treated Flask that provides a large culture area in a single layer.
Durable and easy to use:
- Blow-molded
- One-piece design with straight neck and molded grip notches
- Bold printed graduations from 100 to 500mL in 50mL graduations
- Large writing patch
- Prominent stacking feet on upper surface for reliable stacking in incubators and under culture hood
High-quality assurance:
- Sterilized by gamma irradiation
- Non-pyrogenic
- Vacuum-gas plasma tissue-culture treated polystyrene for uniform surface chemistry, cell attachment, spreading and promoting cell growth
- 0.2μm pore size hydrophobic membrane in filter cap for sterile gas exchange
Specifications
Specifications
| Material | Polystyrene |
| Neck Style | Straight |
| No. per Case | 12 |
| No. per Pack | 1 |
| Sterility | Sterile |
| Bottom Shape | Flat |
| Closure Type | Vent/Close |
| Culture Area | 300 cm² |
| Surface Treatment | Cell Culture-treated |
Frequently Asked Questions (FAQs)
Our Nunclon Delta surface for adherent cells is a standard tissue culture (TC) surface modification that makes the polystyrene surface more hydrophilic. This facilitates maximum adhesion for a broad range of cell types.
The Nunclon Delta surface is Thermo Scientific Nunclon Delta-certified, which is a Thermo Fisher proprietary certification that has a quality standard to help ensure consistency. Every lot of Thermo Scientific Nunclon Delta-certified cell cultureware is tested with Gibco media for:
- Less than 10% growth variation in L929, Hel299 and primary chick embryo cells
- Less than 15% variation colony formation of V79-4 cells
More information and all applicable products can be found in the "Product selection guide for every step of your cell culture workflow" brochure .
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.