Learn More
Thermo Scientific™ Nunc™ 96-Well Polystyrene Conical Bottom MicroWell™ Plates
Description
Recover samples completely with Thermo Scientific™ Nunc™ 96-Well Polystyrene Conical Bottom MicroWell™ Plates. The bottom shape allows for easy pipette access. The plates are optimized for robotics, automated readers and liquid handling systems.
- Conical bottom (V) microplates are ideal for sample recovery.
- Applications include antibiotic screens, serological tests, storing and screening compounds, DNA libraries, and titration of solutions.
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
| Format | Standard |
| Lid | With Lid |
| Array | 8 x 12 |
| Packaging | 160 Cases |
| Color | Clear |
| Product Type | Microplate |
| Material | Polystyrene |
| No. of Wells | 96 |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.