Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ Cell Culture Treated Flasks with Filter Caps

Catalog No. 1256532
Change view
Click to view available options
Culture Area:
175 cm²
25 cm²
80 cm²
Neck Style:
Angled
Straight
Barcode:
Large Code 128
No
Yes
Quantity:
1 Ea.
2 Pk.
20 Pk.
4 Pk.
5 Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Culture Area Neck Style Barcode Quantity
12-565-32 80 cm² Straight No 5 Pk.
12-565-540 175 cm² Straight Large Code 128 2 Pk.
12-566-409 175 cm² Straight Yes 4 Pk.
12-566-408 175 cm² Straight No 4 Pk.
12-565-30 175 cm² Straight No 1 Ea.
12-565-57 25 cm² Angled No 20 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 12-565-32 Supplier Thermo Scientific™ Supplier No. 178905
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cell Culture Treated Flasks feature the Nunclon™ Delta treatment, a proprietary cell culture surface treatment that offers maximum adhesion for a broad range of cell types.

Thermo Scientific™ Nunc Cell Culture Treated Flasks with Filter Caps receive the Nunclon™ Delta treatment, a proprietary cell culture surface treatment that offers maximum adhesion for a broad range of cell types. They are individually leak tested and offer growth areas from 25-175 cm2 The filter caps allow constant airflow and minimizes chance of contamination.

Nunc Flasks with Nunclon Delta treated surface are designed for enhanced cell attachment, growth and differentiation. Unique hydrophobic 0.22μm filter cap utilizes a three-dimensional matrix of nonwettable polyethylene fibers that prevent penetration of microorganisms.

  • Nunclon Delta Certification including testing on 4 different cell types is provided in each case
  • Short, wide necks allow for easy access
  • Sterilized by gamma irradiation and certified to be non-pyrogenic
  • Barcoded 175 cm2 flasks with large Code 128 are compatible with automation

Ordering Information:

Extra caps in each case.

Includes:

Caps

TRUSTED_SUSTAINABILITY

Specifications

Barcode No
Capacity (Metric) 30 mL
Material Polystyrene
Neck Style Straight
No. per Case 50/Cs.
No. per Pack 5 Pk.
Product Type Cell Culture Flask
Autoclavable Not Autoclavable
Disposable Single-use
Graduated Yes
Mouth Style Threaded
Sterility Sterile
Bottom Shape Flat
Closure Type Filter
Culture Area 80 cm²
Surface Treatment Cell Culture-treated
Volume (Metric) Working 30 mL
Quantity 5 Pk.
Show More Show Less
What is the difference between the Nunclon Delta surface and a tissue culture (TC) surface from a competitor?

Our Nunclon Delta surface for adherent cells is a standard tissue culture (TC) surface modification that makes the polystyrene surface more hydrophilic. This facilitates maximum adhesion for a broad range of cell types.

The Nunclon Delta surface is Thermo Scientific Nunclon Delta-certified, which is a Thermo Fisher proprietary certification that has a quality standard to help ensure consistency. Every lot of Thermo Scientific Nunclon Delta-certified cell cultureware is tested with Gibco media for:
- Less than 10% growth variation in L929, Hel299 and primary chick embryo cells
- Less than 15% variation colony formation of V79-4 cells

More information and all applicable products can be found in the "Product selection guide for every step of your cell culture workflow" brochure .

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.