Learn More
Thermo Scientific™ Nunc™ Cell Culture Treated Flasks with Filter Caps
Description
Thermo Scientific™ Nunc Cell Culture Treated Flasks with Filter Caps receive the Nunclon™ Delta treatment, a proprietary cell culture surface treatment that offers maximum adhesion for a broad range of cell types. They are individually leak tested and offer growth areas from 25-175 cm2 The filter caps allow constant airflow and minimizes chance of contamination.
Nunc Flasks with Nunclon Delta treated surface are designed for enhanced cell attachment, growth and differentiation. Unique hydrophobic 0.22μm filter cap utilizes a three-dimensional matrix of nonwettable polyethylene fibers that prevent penetration of microorganisms.
- Nunclon Delta Certification including testing on 4 different cell types is provided in each case
- Short, wide necks allow for easy access
- Sterilized by gamma irradiation and certified to be non-pyrogenic
- Barcoded 175 cm2 flasks with large Code 128 are compatible with automation
Ordering Information:
Extra caps in each case.
Includes:
Caps
Specifications
Specifications
| Barcode | Large Code 128 |
| Capacity (Metric) | 68 mL |
| Material | Polystyrene |
| Neck Style | Straight |
| No. per Case | 32/Cs. |
| No. per Pack | 1 Ea. |
| Product Type | Cell Culture Flask |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Graduated | Yes |
| Show More |
Frequently Asked Questions (FAQs)
Our Nunclon Delta surface for adherent cells is a standard tissue culture (TC) surface modification that makes the polystyrene surface more hydrophilic. This facilitates maximum adhesion for a broad range of cell types.
The Nunclon Delta surface is Thermo Scientific Nunclon Delta-certified, which is a Thermo Fisher proprietary certification that has a quality standard to help ensure consistency. Every lot of Thermo Scientific Nunclon Delta-certified cell cultureware is tested with Gibco media for:
- Less than 10% growth variation in L929, Hel299 and primary chick embryo cells
- Less than 15% variation colony formation of V79-4 cells
More information and all applicable products can be found in the "Product selection guide for every step of your cell culture workflow" brochure .
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.