Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ Cell Culture Treated Flasks with Solid Caps

Catalog No. 1256549
Change view
Click to view available options
Culture Area:
175 cm²
25 cm²
80 cm²
Closure Type:
Solid
Vent/Close
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Culture Area Closure Type
12-565-49 25 cm² Solid
12-565-50 80 cm² Solid
12-566-407 175 cm² Vent/Close
12-565-54 175 cm² Solid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 12-565-49 Supplier Thermo Scientific™ Supplier No. 163371
This item is not returnable. View return policy

Achieve maximum adhesion for a broad range of cell types.

Achieve maximum adhesion for a broad range of cell types with Thermo Scientific Nunc Cell Culture Treated Flasks with Solid Caps. These flasks receive the proprietary Nunclon Delta surface treatment to ensure consistent cell growth. The vent/close caps with Y marks allow easy visual verification of venting position while promoting sufficient gas exchange.

Features

  • Nunclon Delta Certification, including testing on four different cell types, provided in each case
  • Short wide necks, straight side walls, and 1/3-turn caps optimized for robotic operation
  • Vent/close caps with 'Y' marks. Any of the legs in the 'Y' pointing up indicates cap in venting position.
  • Sterilized by gamma irradiation and certified to be non-pyrogenic

Warranty: 90 days

TRUSTED_SUSTAINABILITY

Specifications

Description Nunc Flask 25 cm², Solid Cap, Angled Neck, 160/Cs
Capacity (Metric) Disc
Material Polystyrene
Neck Style Angled
No. per Case 160/Cs.
No. per Pack 20 Pk.
Product Type Cell Culture Flask
Autoclavable Not Autoclavable
Disposable Single-use
Graduated Yes
Mouth Style Threaded
Sterility Sterile
Bottom Shape Flat
Closure Type Solid
Culture Area 25 cm²
Surface Treatment Nunclon Delta
Quantity 20 Pk.
Show More Show Less
What is the difference between the Nunclon Delta surface and a tissue culture (TC) surface from a competitor?

Our Nunclon Delta surface for adherent cells is a standard tissue culture (TC) surface modification that makes the polystyrene surface more hydrophilic. This facilitates maximum adhesion for a broad range of cell types.

The Nunclon Delta surface is Thermo Scientific Nunclon Delta-certified, which is a Thermo Fisher proprietary certification that has a quality standard to help ensure consistency. Every lot of Thermo Scientific Nunclon Delta-certified cell cultureware is tested with Gibco media for:
- Less than 10% growth variation in L929, Hel299 and primary chick embryo cells
- Less than 15% variation colony formation of V79-4 cells

More information and all applicable products can be found in the "Product selection guide for every step of your cell culture workflow" brochure .

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.