Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ Cell Culture Tubes

Catalog No. 12565021 Shop All Thermo Scientific Products
Change view
Click to view available options
Closure Type:
Push-on Cap
Screw Cap
Volume (Metric) Working:
3 mL
7 mL
Shape:
Flat
Round
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type Volume (Metric) Working Shape
12-565-021 Push-on Cap 7 mL Round
12-565-62 Screw Cap 3 mL Flat
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 12-565-021 Supplier Thermo Scientific™ Supplier No. 145470
Get 37% Off Cell Culture Plastics & More
Use promo code NUNC37
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Perform adherent cell cultures in biotechnology, pharmaceutical and research laboratories with Thermo Scientific™ Nunc™ Cell Culture Tubes.

Perform adherent cell cultures in biotechnology, pharmaceutical and research laboratories, as well as in the production of vaccines and diagnostic kits with Thermo Scientific™ Nunc™ Cell Culture Tubes.

Features:
  • Polystyrene tubes, polyethylene caps
  • Flat-sided tube provides 5.5cm2 culture area for grow of adherent cells
  • Flat-sided tube allows easy microscopy; a coverslip can be used in the tube
  • Medium retained in the flat-sided tube in horizontal position
  • Treated with Thermo Scientific™ Nunclon™ Delta covering
TRUSTED_SUSTAINABILITY

Specifications

Closure Material Polyethylene
Closure Color White
Description Cell Culture Tube, 7mL
Closure Type Push-on Cap
Color Natural
Length (Metric) 100 mm
Material Polystyrene
Quantity 100/Pk., 600/Cs.
Volume (Metric) Working 7 mL
Surface Treatment Nunclon Delta Cell Culture Treated
Sterility Sterile
Shape Round
Diameter (Metric) 13 mm
Product Type Culture Tube
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.