Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ Cell Factory™ System Accessories
GREENER_CHOICE

Catalog No. 12566342
Change view
Click to view available options
Product Type:
Adapter Closure
Airvent Filter
Cover Cap
FEP Connector
Filter Assembly, 200 cm⊃2
Filter Assembly, 37 mm
PC Connector
Tubing Set, Female MPC
Tubing Set, Male MPC
Vent Cap
For Use With (Equipment):
Cell Factory Systems (All)
EasyFill Cell Factory Systems
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type For Use With (Equipment)
12-566-342 Filter Assembly, 37 mm EasyFill Cell Factory Systems
12-566-956 PC Connector Cell Factory Systems (All)
12-566-340 Vent Cap EasyFill Cell Factory Systems
12-565-1193 Cover Cap Cell Factory Systems (All)
12-566-132 Airvent Filter Cell Factory Systems (All)
12-566-346 Filter Assembly, 200 cm⊃2 EasyFill Cell Factory Systems
12-567-219 Tubing Set, Female MPC Cell Factory Systems (All)
12-567-220 Tubing Set, Male MPC Cell Factory Systems (All)
12-565-1191 FEP Connector Cell Factory Systems (All)
12-566-343 Adapter Closure EasyFill Cell Factory Systems
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 12-566-342 Supplier Thermo Scientific™ Supplier No. 140067
Add to Cart
Add to Cart
This item is not returnable. View return policy

Further the development of applications that require a more closed cell culture system using Thermo Scientific™ Nunc™ Cell Factory™ Accessories.

Further the development of applications that require a more closed cell culture system using Thermo Scientific™ Nunc™ Cell Factory™ Accessories. Reduce the need for open interventions and support the use of aseptic methods for fluid handing relating to filling, inoculation, feeding and harvesting of the Cell Factory system.

Connections made easy
  • Plug a media bag or tubing set into any cell factory
Save time and reduce costs
  • Cleaning processes and sterility validations are minimized
  • Most accessories are gamma irradiated and individually wrapped (Note: Connector Cat. Nos- 140099 and 173250 are not available gamma irradiated)
Prevent buildup of back pressure during filling application
  • Venting options provide additional air venting when filling and harvesting by gravity or with a peristaltic pump
TRUSTED_SUSTAINABILITY

Specifications

Description Filter Assembly, 37mm
Material HDPE
For Use With (Equipment) EasyFill Cell Factory Systems
No. per Case 2
No. per Pack 1
Product Type Filter Assembly, 37 mm
Sterility Sterile
Pore Size (Metric) 1µm

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.