Learn More
Thermo Scientific™ Nunc™ Lab-Tek™ II CC2™ Chamber Slide System
Description
Enable cell growth (e.g. neurons) directly on an aminated glass slide with the Thermo Scientific™ Nunc™ Lab-Tek™ II CC2™ Chamber Slide System, which features a chemically modified CC2 growth surface that mimics the characters of polylysine coating. Available in 1-, 2-, 4-, and 8-well formats with removable media chambers.
- Remains stable and consistent for over one year without refrigeration
- Tabbed cover allows gas exchange while minimizing evaporation
- Sterile
- Removal tool separates chamber from glass
- Provides binding sites optimal for fastidious cells
- Light blue frosted writing area
Includes: Removal tool
Specifications
Specifications
| Wells | 2 |
| Culture Area | 4.0 cm2 |
| Lid Material | Polystyrene |
| Description | 2-well Chamber Slide w/ removable wells |
| Surface Treatment | Cell Culture |
| Material | CC2 Glass (mimics polylysine) |
| Volume (Metric) Working | 1.0 to 2.0 mL |
| Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
| No. per Pack | 16 |
| Dimensions (LxW) | 74 x 25 mm |
| Show More |
Frequently Asked Questions (FAQs)
Unfortunately, we do not have a recommended cell density for our LabTek Chamber Slides. However, you can refer to the following link, which provides recommended cell densities for our other cell culture products:
https://www.thermofisher.com/us/en/home/references/gibco-cell-culture-basics/cell-culture-protocols/cell-culture-useful-numbers.html
Lab-Tek products are compatible with all common fixatives, including paraformaldehyde. Acetone at 100% and some mixtures of acetone and alcohols are not compatible with the polystyrene upper well structure and will result in clouding or other effects of chemical attack. We encourage careful testing within planned operating conditions before working with high-value samples.
Lab-Tek chambered coverglasses are not accessories to Lab-Tek chamber slides, but another complete product for cell culture. The chambers are simply adhered to a borosilicate coverglass (to serve as the culture surface) rather than a soda lime glass or Permanox microscope slide. Most customers select this format for compatibility with confocal imaging systems that require a #1.0, approx. 120 micron (Lab-Tek) or #1.5, approx. 180 micron (Lab-Tek II) substrate. Because the coverglass is very thin and fragile, the chambered coverglasses (unlike chamber slides) cannot be disassembled.
Lab-Tek II chambered glass slide systems are available in our standard high-purity water washed culture treatment or our CC2 surface modification. The latter is a proprietary passive treatment that resembles poly-D-lysine, often improving culture performance when working with fastidious cells such as neuronal cultures.
Lab-Tek chambered slide systems are based either on a standard soda lime glass microscope slide, or a culture-treated Permanox plastic slide. The latter may serve as a better culture surface for certain types of cells that don't grow well on glass, but may be of limited use for certain types of fluorescence microscopy due to the endogenous autofluorescence of plastic.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.