Learn More
Thermo Scientific™ Nunc™ Microplate Plastic Storage Racks

Description
Conveniently and safely store and transport samples in microplate, deep-well plates and cryobank racks by using Thermo Scientific™ Nunc™ Plastic Storage Racks, ideal for genome library storage, DNA and RNA libraries, and storage of compounds for high throughput screening.
- Horizontal design fits incubator, chest, and upright freezers.
- Retainer clip holds plates securely in place.
- Handles on top and side offer easy transport.
- Locking bar keeps plates secure.
- Racks are freezer compatible down to -80°C.
- Racks are not for use in liquid/vapor nitrogen.
Warranty: 90 days
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Green |
| Holds | Cryobank Racks, Microplates |
| Material | Polypropylene, Metal |
| Shape | Rectangular |
| Stackable | No |
| Size | Standard Height |
| Dimensions (L x W x H) | 9.88 x 20.13 x 5.5 in. (25 x 51 x 14cm) |
| Length (Metric) | 25 cm |
| Length (English) | 9.88 in. |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.