Learn More
Thermo Scientific™ Nunc™ Serological Pipettes
Description
Select size and packaging options to advance your research with complete confidence when using Thermo Scientific™ Nunc™ Serological Pipettes. These accurate, disposable plastic pipettes are plugged and sterilized.
- Sterility assurance level (SAL) of 10-6
- 100% virgin polystyrene for maximum clarity
- Certified non-pyrogenic
- Bold clear graduations with easy-to-read scale markings
- Non-dripping tip for pipette precision
- Color-coded packaging for ease in sorting and selecting the correct size
- Packaging options that accommodate every lab
- Individually wrapped; paper/plastic or plastic film; peel or pop through for easy opening
- Bulk packed for frequent use; reduces packaging waste
- Multiple sizes for use in a wide range of applications
Specifications
Specifications
| Aspirator Plug | Yes |
| Material | Polystyrene |
| Sterility | Sterile |
| Quantity | 50/Pk., 200/Cs. |
| Packaging Type | Individual Plastic Wrap |
| Volume (Metric) | 25 mL |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.