Learn More
Thermo Scientific™ Nunc™ Thermanox™ Coverslips
Description
Improve cell attachment and growth on coverslips with the versatile Thermo Scientific™ Nunc™ Thermanox™ Coverslips. These cell-culture treated coverslips are available in a number of shapes and sizes. The proprietary polyester material is highly resistant to solvents (e.g. xylene, acetone, acetic acid) and has a very low gas permeability. Suitable for cytostaining, mounting, embedding, or scintillation counting. Not recommended for phase contrast microscopy or techniques involving fluorescent stains.
- Cell culture-treated on one side for optimal cell attachment and growth. Treated side facing the packaging label
- Resistant to commonly used solvents (xylene, acetone, acetic acid) in most staining techniques with regular mounting and embedding materials
- Can be use with amyl acetate for EM preparations
- Suitable for use in scintillation counting
- Bendable with forceps, and can be cut with scissors, scalpel or microtome
- Do not flame to sterilize
- Do not handle with rubber gloves so as to avoid leaving toxic residues on the coverslips
- Autofluorescent in the range of 380 nm to 545 nm, not recommended for fluorescence stainings
Specifications
Specifications
| Type | Thermanox Plastic Coverslip |
| Color | Clear |
| Culture Area | 177 mm² |
| Description | Round |
| Surface Treatment | Cell Culture on 1 Side |
| Material | Plastic |
| Thickness (Metric) | 0.2 mm |
| For Use With (Application) | Autofluorescent in the range of 380 nm to 545 nm |
| Diameter (Metric) | 15 mm |
| Packaging | Coverslips are packaged with cell culture side toward label |
| Show More |
Frequently Asked Questions (FAQs)
Thermanox Coverslips are auto-fluorescent within the 380nm - 545nm range.
Please review the following information regarding the dimensions of our Nunc Thermanox Coverslips:
Cat. No.; Dimensions:
- 174950; 13 mm diameter
- 174969; 15 mm diameter
- 174977; 22 mm diameter
- 174985; 25 mm diameter
- 150067; 24 mm x 30 mm
- 174934; 10.5 mm x 22 mm
- 174942; 22 mm x 60 mm
Our Nunc Thermanox Coverslips are 0.2 mm thickness.
The thickness grade ranges as follows:
- No. 0: 0.085-0.13 mm
- No. 1: 0.13-0.16 mm
- No. 1.5: 0.16-0.19 mm
- No. 2: 0.19-0.23 mm
Based upon the above thickness grade ranges, our Nunc Thermanox Coverslips have a No.2 thickness rating.
Our Nunc Thermanox Coverslips are 0.2 mm in thickness.
Yes, our Nunc Thermanox Coverslips can be autoclaved at 20 min steam, 20 min dry, at 120 degrees C.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.