Learn More
AlphaProTech NuTech™ Coveralls with Hood and Attached SureGrip™ Boots
Shop All AlphaProTech Products

Description
- Pocketless to help control items entering and leaving the work area
- Attached hood
- Front zipper for easy donning and doffing
- Elastic hood, wrists and ankles
- Attached SureGrip boots
- Serged seams
- White
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Large |
| Gender | Unisex |
| Material | Microporous Composite Fabric |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Attached Boots |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Hood Type | Elastic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.