Learn More
Description
- Protects clothes while offering comfort and breathability
- Elastic wrist allows easy donning of gloves
- Protective sleeves cut to an appropriate length as safeguard for full coverage
- Snap collar provides additional coverage of the chest and neck area
Specifications
Specifications
| Size | 2X-Large/3X-Large |
| Material | Microporous Fabric |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Snaps |
| Cuff Style | Elastic |
| Collar Type | Snap |
| Sleeve Style | Raglan Sleeve |
| Product Type | Controlled Environments Frock |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
