Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Newtex™ NXP 150 Approach Suit
SDP

Catalog No. 1798613C Shop All Newtex Industries, Inc. Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-986-13C X-Large
17-988-404A Medium
17-988-404B Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-986-13C Supplier Newtex™ Supplier No. 2100099

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

  • Made from Z-Flex multilayer aluminized fabric
  • Provides heat protection where ambient temperature does not exceed 200°F (93°C )
  • Aluminized coating reflects 90% of radiant heat, so garment is suitable for intermittent exposure to radiant heat up to 2000°F (1093°C)
  • Flame-retardant cotton lining adds protection and comfort
  • Large-size standard suit weighs 16 lb. (7.3kg)
  • tandard suit contains five components: hood, coat, pants, boots, and gloves

Hood. A hard cap attached to built-in fiberglass support. “Speedy clip” attachment allows easy removal. Hood has shoulder drape, underarm straps, and 6 × 9 1/4 in. (15.2 × 23.5cm) window of gold film over Plexiglas™ plastic. Window has aluminum retainer and two wing locks.Coat. Length, 32 in. (81cm). Tailored sleeves with snap adjustment. Covered snap closure.Pants. High waist, eight-point elastic suspenders, and snapped triangular storm-fly front.Boots. Fit over work shoes and have leather soles and heels. Adjustable tightening straps.Gloves. Length, 14 in. (36cm). Gauntlet style with leather palms. SEF™ fire-retardant lining in fingers.

Note:As special order, suit is available with expanded back, which accommodates SCBA; hood, gloves, and boots also available separately.

Order Info

Coat and pants available separately. Ask your Fisher Safety Customer Service Representative for details.

Specifications

Size X-Large
Material Z-Flex Aluminized Fabric
Color Silver
Certifications/Compliance ISO 6942, EN 366, ISO 9151, EN 367, ISO 15025, EN 532, ISO 9185, EN 348 and ASTM F955, ISO 13937, EN 388, NFPA 701, ASTM D6413
Liner Material Cotton
Size (English) Waist 42 to 44 in.
Size (Metric) Waist 106.68 to 111.76 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.