Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Nylon 66 (NY) Membrane, Disc

Catalog No. 09316735 Shop All Osmonics Products
Change view
Click to view available options
Pore Size:
0.1 μm
0.45 μm
0.65 μm
0.8 μm
1.2 μm
5 μm
Diameter (Metric):
37 mm
47 mm
90 mm
142 mm
20 cm
293 mm
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric)
09-316-735 0.45 μm 47 mm
09-316-730 5 μm 293 mm
09-316-842 0.65 μm 90 mm
09-316-770 0.65 μm 20 cm
09-316-861 1.2 μm 20 cm
09-317-327 0.1 μm 20 cm
09-317-324 5 μm 47 mm
09-317-271 0.8 μm 293 mm
09-316-750 0.8 μm 47 mm
09-316-745 0.8 μm 20 cm
09-317-113 1.2 μm 37 mm
09-317-117 5 μm 20 cm
09-317-003 0.65 μm 142 mm
R04SP29325 0.45 μm 293 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 09-316-735 Supplier GVS Supplier No. 1220671
Add to Cart
Add to Cart

GVS Nylon 66 (NY) Membranes are hydrophilic and available in pore sizes from 0.1 to 5.0 μm.

  • Sterilization and clarification of aqueous and organic solvent solutions
  • HPLC sample preparation

Specifications

Disposable Single-use
Filter Type Microporous Filter
Format Disc
Material Nylon
Pore Size 0.45 μm
Sterility Sterile
Type Membrane Filter
Diameter (Metric) 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.