Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Nylon 66 (NY) Membrane, Roll

Catalog No. 09316959 Shop All Osmonics Products
Change view
Click to view available options
Pore Size:
0.1 μm
0.45 μm
0.65 μm
1.2 μm
5 μm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
09-316-959 5 μm
09-317-329 0.1 μm
09-316-903 0.65 μm
09-317-112 0.45 μm
09-317-002 1.2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 09-316-959 Supplier GVS Supplier No. 1221441
Add to Cart
Add to Cart

GVS Nylon 66 (NY) Membranes are hydrophilic and available in pore sizes from 0.1 to 5.0 μm.

  • Sterilization and clarification of aqueous and organic solvent solutions
  • HPLC sample preparation

Specifications

Filter Type Microporous Filter
Format Roll
Material Nylon
Pore Size 5 μm
Sterility Non-sterile
Type Membrane Filter
Length (Metric) 3 m
Width (Metric) 30 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.