Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Nylon Cap
GREENER_CHOICESDP

Catalog No. 31501583 Shop All Kemtech Products
Change view
Click to view available options
Diameter (Metric):
14 mm
25 mm
32 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
31-501-583 14 mm
31-501-584 25 mm
31-501-585 32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31-501-583 Supplier Synthware™ Supplier No. GL14
Add to Cart
Add to Cart

With PTFE protected silicone liner

Specifications

Color Red
For Use With (Application) Organic Synthesis
Material Nylon
Quantity 1 Ea.
Product Type Threaded Screw Cap
Closure Size 14 mm
Diameter (Metric) 14 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.