Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Nylon Cloth Labels for Portable Label Printers

Catalog No. 19000765 Shop All Brady Corporation Products
Change view
Click to view available options
Height (Metric):
12.7 mm
19 mm
Width (Metric):
19 mm
25.4 mm
38.1 mm
50.8 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Width (Metric)
19-000-765 19 mm 25.4 mm
19-000-763 12.7 mm 19 mm
19-000-764 12.7 mm 25.4 mm
19-000-766 19 mm 38.1 mm
19-000-767 19 mm 50.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-000-765 Supplier Brady™ Supplier No. M2118499
Add to Cart
Add to Cart
This item is not returnable. View return policy

Autoclavable nylon cloth labels for portable label printers, suitable for low temperatures.

Nylon cloth labels for Brady™ M210 and M211 portable label printers.

  • Aggressive, permanent adhesive
  • Die-cut labels
  • For low temperatures, such as in freezers or liquid nitrogen
  • Autoclavable

Specifications

Product Type Label
Color Black on White
For Use With (Equipment) Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer
Material Nylon Cloth
Print Technology Thermal Transfer
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (English) 0.75 in.
Height (Metric) 19 mm
Thickness (English) 0.0065 in
Thickness (Metric) 0.165 mm
Dimensions (L x W) 25.40 mm (W) x 19.05 mm (H)
Adhesive Type Permanent Acrylic
Autoclavable Autoclavable
Sterility Non-sterile
Finish Matte
Format Cartridge, Label
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Certifications/Compliance 2011/65/EU and 2015/863
For Use With (Application) Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling
Quantity 121
Alternate Part Number M21-18-499
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.