Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Nylon Cord
SCI_ED

Catalog No. S27657 Shop All Eisco Products
Change view
Click to view available options
Capacity:
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S27657 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27657 Supplier Eisco™ Supplier No. PH0302A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High quality, coated Nylon Cord offers reduced friction and is typically used during pulley and pendulum demonstrations.

  • Coated to reduce friction
  • Cord is shipped rolled on a cardboard cone
  • Approximate Length: 30 m

Specifications

Color White
Grade 9 to 12
Material Coated Nylon
For Use With (Application) Pulley and Pendulum Demonstrations
Capacity 30 m
Description Cords Suspension
Display Type Analog
Type Cord
Legal for Trade No
Length (English) 98.4 ft.
Length (Metric) 30 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.