Learn More
Description
Hydrophilic nylon membrane
Our 5 μm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.
Features & Benefits:
- Wide range of pore sizes available
- Resistant to aggressive solvents
Applications: Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Bubble Point | ≥0.4 bar, air with water |
| Color | White |
| Filter Type | Screen Filter |
| Material | Nylon |
| Material (Membrane) | Nylon |
| Pore Size | 1.2 μm |
| Sterility | Non-sterile |
| Flow Rate | Avg. 175 mL/min x cm2 (typical results @ 10 psi);687 mL/min x cm2/psi |
| Hydrophobicity | Hydrophilic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.