Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese Nylon Rainwear Separates with Double-Stitched and Taped Seams
SDP

Catalog No. 18999959B
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Size (English) Chest:
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
Size (English) Waist:
32 to 34 in.
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Size (English) Waist
18-999-959B Medium 40 to 42 in. 36 to 38 in.
18-999-959C Large 44 to 46 in. 40 to 42 in.
18-999-959A Small 36 to 38 in. 32 to 34 in.
18-999-959D X-Large 48 to 50 in. 44 to 46 in.
18-999-959E 2X-Large 52 to 54 in. 48 to 50 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 18-999-959B Supplier Neese Supplier No. 35001311YELM
Add to Cart
Add to Cart
This item is not returnable. View return policy

Garments available include 30 in. long (76cm) jacket and 48 in. long (122cm) coat, both with plain collar (no snaps or hood) and snap front closure (4 on jackets, 6 on coats). Jacket also available with attached hood or with 4 collar snaps for detachable hood. Hood is available separately.

  • All feature front storm flap
  • Bib overalls with elastic suspenders available with or without safety fly
  • All seams are double stitched and taped
  • Safety yellow

Specifications

Size Medium
Material Nylon, PVC
Color Yellow
Size (English) Chest 40 to 42 in.
Size (English) Waist 36 to 38 in.
Size (Metric) Chest 101.6 to 106.7 cm
Size (Metric) Waist 91.4 to 96.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.