Learn More
Description
- Strong bristles at tip to provide non-scratch scrubbing power
- Ergnomic, sturdy handle is rubberized for comfort and better grip when wet
- Specially designed thumb spot for additional pressure on tough spots
- Designed to keep hands dry and clean
- Bristles have excellent bend recovery and resist stains
Specifications
Specifications
| Product Type | Bottle Brush |
| Dimensions (L x W x H) | 14 x 2 x 2 in. |
| For Use With (Application) | Bottles |
| Length (English) | 14 in. |
| Material | Nylon |
| Quantity | 12/cs. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.