Learn More
Description
- Slim design is ideal for detailed cleaning of tile and grout
- Easily stored almost anywhere
- Anti-bacterial protection built into the bristles prevents odor
- Ergonomic, sturdy handle is rubberized for comfort and better grip when wet
Specifications
Specifications
| Product Type | Tile and Grout Brush |
| Bristle Material | Nylon |
| Sterility | Non-sterile |
| Color | Red |
| For Use With (Application) | Tile and grout |
| Length (English) | 11 in. |
| Length (Metric) | 27.9 cm |
| Quantity | 12/Cs. |
| Size | 11 x 1 x 1 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.