Learn More
Description
- Length: 6.5 in.
- Configurations: Straight or Curved
- Blade Options: Regular or Serrated
- Sharp, balanced cutting edges for controlled tissue dissection
- Serrated option enhances grip and prevents tissue slippage
- Crafted from high-quality surgical stainless steel
- Fully autoclavable and reusable
- Suitable for operating rooms, clinics, laboratories, autopsy, and postmortem applications
Specifications
Specifications
| Product Type | Dissecting Scissors |
| Material | Stainless Steel |
| Includes | Straight, Standard Blade |
| Length (English) | 6.5 in. |
| Length (Metric) | 16.5 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.